20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Union, Female, 3/4 In

KILLARK| Zoro #: G1187864| Mfr #: GUF-2

$12.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1187864 Mfr #: GUF-2
Application: Unions Are Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or DevicesStandards: UL 886, CSA C22.2 No 30
Connection: Female to FemaleMaterial: Aluminum
Length: 1-15/16"Item: Union
Color: silverFitting Sub-Category: Unions
Conduit Size: 3/4"Country of Origin (subject to change): United States

Product Description

Union, Female to Female, Application Unions Are Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or Devices, Color Silver, Length 1-15/16 In., Material Aluminum, Conduit Size 3/4 In., Standards UL 886, CSA C22.2 No 30
Save 15%. Sign up for Z-mail.