20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Union, Female, 3/4 In

KILLARK| Zoro #: G1740672| Mfr #: UNF2

$14.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1740672 Mfr #: UNF2
Application: Unions Are Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or DevicesColor: silver
Fitting Sub-Category: UnionsConduit Size: 3/4"
Standards: UL 886, CSA C22.2 No 30Connection: Female to Female
Material: IronLength: 1-15/16"
Item: UnionCountry of Origin (subject to change): United States

Product Description

Union, Female to Female, Application Unions Are Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or Devices, Color Silver, Length 1-15/16 In., Material Iron, Conduit Size 3/4 In., Standards UL 886, CSA C22.2 No 30

Product Reviews

Save 15%. Sign up for Z-mail.