LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Union, Size 1 In

KILLARK| Zoro #: G0661114| Mfr #: UNY3

$22.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0661114 Mfr #: UNY3
Material: IronApplication: Unions Are Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or Devices
Item: UnionColor: silver
Fitting Sub-Category: UnionsConduit Size: 1"
Standards: UL 886, CSA C22.2 No 30Connection: Male to Female
Length: 2-3/4"Country of Origin (subject to change): United States

Product Description

Union, Male to Female, Application Unions Are Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or Devices, Color Silver, Length 2-3/4 In., Material Iron, Conduit Size 1 In., Standards UL 886, CSA C22.2 No 30

Product Reviews

Save 15%. Sign up for Z-mail.