Union, Size 1/2 In

KILLARK| Zoro #: G1060053| Mfr #: GUM-1

$12.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1060053 Mfr #: GUM-1
Application: Unions Are Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or DevicesStandards: UL 886, CSA C22.2 No 30
Connection: Male to FemaleMaterial: Aluminum
Length: 2-3/16"Item: Union
Color: SilverFitting Sub-Category: Unions
Conduit Size: 1/2"Country of Origin (subject to change): United States

Product Description

Union, Male to Female, Application Unions Are Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or Devices, Color Silver, Length 2-3/16 In., Material Aluminum, Conduit Size 1/2 In., Standards UL 886, CSA C22.2 No 30

Product Reviews

Save 15%. Sign up for Z-mail.