LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Union, Size 1/2 In

KILLARK| Zoro #: G1317662| Mfr #: UNY1

$11.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1317662 Mfr #: UNY1
Material: IronApplication: Unions Are Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or Devices
Color: silverFitting Sub-Category: Unions
Conduit Size: 1/2"Standards: UL 886, CSA C22.2 No 30
Connection: Male to FemaleLength: 2"
Item: UnionCountry of Origin (subject to change): United States

Product Description

Union, Male to Female, Application Unions Are Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or Devices, Color Silver, Length 2 In., Material Iron, Conduit Size 1/2 In., Standards UL 886, CSA C22.2 No 30

Product Reviews

Save 15%. Sign up for Z-mail.