Union, Size 2 In

KILLARK| Zoro #: G1002766| Mfr #: GUM-6

$62.90 /ea

This item ships free. DetailsStandard ground shipping
Details:
Application: Unions Are Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or Devices
Color: silver
Item: Union
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1002766 Mfr #: GUM-6
Application: Unions Are Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or DevicesStandards: UL 886, CSA C22.2 No 30
Length: 3-1/4"Item: Union
Color: silverFitting Sub-Category: Unions
Conduit Size: 2"Connection: Male to Female
Material: aluminumCountry of Origin (subject to change): China

Product Description

Union, Male to Female, Application Unions Are Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or Devices, Color Silver, Length 3-1/4 In., Material Aluminum, Conduit Size 2 In., Standards UL 886, CSA C22.2 No 30

Product Reviews