Union, Size 3/4 In

KILLARK| Zoro #: G0583152| Mfr #: UNY2

$14.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0583152 Mfr #: UNY2
Application: Unions Are Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or DevicesFitting Sub-Category: Unions
Conduit Size: 3/4"Standards: UL 886, CSA C22.2 No 30
Connection: Male to FemaleMaterial: Iron
Length: 2"Item: Union
Color: silverCountry of Origin (subject to change): United States

Product Description

Union, Male to Female, Application Unions Are Used To Connect Two Pieces Of Conduit Or Attach Conduit To Junction Boxes, Fittings Or Devices, Color Silver, Length 2 In., Material Iron, Conduit Size 3/4 In., Standards UL 886, CSA C22.2 No 30
Save 15%. Sign up for Z-mail.