Visor, Glare Shield Cutoff, Use With KWP

KILLARK| Zoro #: G0980393| Mfr #: PVLV

$134.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0980393 Mfr #: PVLV
Includes: -Standards: -
Description/Special Features: Formed Bronze Aluminum. Forces Light to WalkwayHeight (In.): 6
Match Code: -Width (In.): 6
Type: Hazardous Location Lighting AccessoryLength (In.): 18
Item: Glare Shield Cutoff VisorCountry of Origin (subject to change): United States

Product Description

Glare Shield Cutoff Visor, Hazardous Location Lighting Accessory, For Use With KWP Series, Formed Bronze Aluminum. Forces Light to Walkway, Length 18 In, Height 6 In, Width 6 In

Product Reviews

Save 15%. Sign up for Z-mail.