20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Weatherproof Box, 1in Hub, 18cu.in

KILLARK| Zoro #: G0462752| Mfr #: FS-3

$23.08 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0462752 Mfr #: FS-3
Number of Gangs: 1Item: Weatherproof Electrical Box
Material: AluminumColor: Metallic
Standards: UL/CSADepth: 2.00"
Capacity: 18.0 cu. in.Width: 2.88"
Hub Size: 1"Number of Inlets: 1
Length: 5.50"Box Type: FS
Country of Origin (subject to change): Mexico

Product Description

Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 1, Length 5.50 In., Width 2.88 In., Depth 2.00 In., Hub Size 1 In., Color Metallic, Bracket Type -, Box Type FS, Capacity 18.0 cu. in., Material Aluminum, Mounting Holes O.C. (In.) -, Standards UL/CSA

Product Reviews

Save 15%. Sign up for Z-mail.