Weatherproof Box, 2Gang, Iron

KILLARK| Zoro #: G1382683| Mfr #: 2FS-2M

$29.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1382683 Mfr #: 2FS-2M
Bracket Type: FSStandards: UL, CSA
Item: Weatherproof Electrical BoxBox Type: FS
Number of Inlets: 1Depth: 2.00"
Hub Size: 3/4"Width: 4.69"
Number of Gangs: 2Material: Malleable Iron
Length: 5.50"Capacity: 32.0 cu. in.
Country of Origin (subject to change): Mexico

Product Description

Weatherproof Electrical Box, Number of Gangs 2, Number of Inlets 1, Length 5.50 In., Width 4.69 In., Depth 2.00 In., Hub Size 3/4 In., Bracket Type FS, Box Type FS, Capacity 32.0 cu. in., Material Malleable Iron, Standards UL, CSA

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.