Weatherproof Box, 2Inlet, Malleable Iron

KILLARK| Zoro #: G2261804| Mfr #: 2FSC-2M

$32.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2261804 Mfr #: 2FSC-2M
Item: Weatherproof Electrical BoxStandards: UL, CSA
Material: Malleable IronBox Type: FSC
Hub Size: 3/4"Number of Inlets: 2
Bracket Type: FSCWidth: 4.69"
Number of Gangs: 2Length: 6.38"
Depth: 2.00"Capacity: 32.0 cu. in.
Country of Origin (subject to change): Mexico

Product Description

Weatherproof Electrical Box, Number of Gangs 2, Number of Inlets 2, Length 6.38 In., Width 4.69 In., Depth 2.00 In., Hub Size 3/4 In., Bracket Type FSC, Box Type FSC, Capacity 32.0 cu. in., Material Malleable Iron, Standards UL, CSA

Product Reviews

Save 15%. Sign up for Z-mail.