Weatherproof Box, 3/4in Hub, 18cu. in

KILLARK| Zoro #: G2418814| Mfr #: FS-2

$20.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2418814 Mfr #: FS-2
Number of Gangs: 1Item: Weatherproof Electrical Box
Material: AluminumBracket Type: -
Mounting Holes O.C. (In.): -Color: Metallic
Standards: UL/CSADepth: 2.00"
Capacity: 18.0 cu. in.Width: 2.88"
Hub Size: 3/4"Number of Inlets: 1
Length: 5.50"Box Type: FS
Country of Origin (subject to change): United States

Product Description

Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 1, Length 5.50 In., Width 2.88 In., Depth 2.00 In., Hub Size 3/4 In., Color Metallic, Bracket Type -, Box Type FS, Capacity 18.0 cu. in., Material Aluminum, Mounting Holes O.C. (In.) -, Standards UL/CSA

Product Reviews

Save 15%. Sign up for Z-mail.