WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Weatherproof Box, 6.38"L, 3/4" Hub, Alum

KILLARK| Zoro #: G0508444| Mfr #: FSC-2

$21.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Weatherproof Electrical Box
Number of Gangs: 1
Material: aluminum
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0508444 Mfr #: FSC-2
Item: Weatherproof Electrical BoxNumber of Gangs: 1
Material: aluminumBox Type: FSC
Number of Inlets: 2Length: 6.38"
Capacity: 18.0 cu. in.Hub Size: 3/4"
Depth: 2.00"Standards: UL/CSA
Width: 2.88"Color: Metallic
Country of Origin (subject to change): United States

Product Description

Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 2, Length 6.38 In., Width 2.88 In., Depth 2.00 In., Hub Size 3/4 In., Color Metallic, Bracket Type -, Box Type FSC, Capacity 18.0 cu. in., Material Aluminum, Mounting Holes O.C. (In.) -, Standards UL/CSA

Product Reviews