Weatherproof Box, Malleable Iron, 18 cu.in

KILLARK| Zoro #: G1421831| Mfr #: FS-1M

$11.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1421831 Mfr #: FS-1M
Bracket Type: LugsColor: Silver
Mounting Holes O.C. (In.): 2.12Standards: UL, CSA
Item: Weatherproof Electrical BoxBox Type: FS
Number of Inlets: 1Number of Gangs: 1
Material: Malleable IronLength: 5.50"
Capacity: 18.0 cu. in.Depth: 2.00"
Hub Size: 1/2"Width: 2.88"
Country of Origin (subject to change): Mexico

Product Description

Weatherproof Electrical Box, Number of Gangs 1, Number of Inlets 1, Length 5.50 In., Width 2.88 In., Depth 2.00 In., Hub Size 1/2 In., Color Silver, Bracket Type Lugs, Box Type FS, Capacity 18.0 cu. in., Material Malleable Iron, Mounting Holes O.C. (In.) 2.12, Standards UL, CSA

Product Reviews

Save 15%. Sign up for Z-mail.