PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Weatherproof Cover, 2-57/64"W

KILLARK| Zoro #: G1059213| Mfr #: FCLA2

$36.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1059213 Mfr #: FCLA2
Item: Weatherproof CoverMounting Orientation: Horizontal
Lid Style: (2) Self ClosingWidth: 2-57/64"
Number of Gangs: 1Includes: Mounting screws
Height: 4-41/64"For Use With: Duplex Receptacles
Depth: 1-1/4"Mounting Box: FS or FD Weatherproof Boxes
Color: silverStandards: NEC
NEMA Rating: 3Country of Origin (subject to change): United States

Product Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Duplex Receptacles, Mounting Orientation Horizontal, Lid Style (2) Self Closing, Number of Gangs 1, Cover Material Aluminum, Color Silver, Height 4-41/64 In., Width 2-57/64 In., Depth 1-1/4 In., NEMA Rating 3, Standards NEC, Includes Mounting Screws

Product Reviews