20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Weatherproof Cover, 4-11/16"W

KILLARK| Zoro #: G0726652| Mfr #: 2FA

$6.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0726652 Mfr #: 2FA
Item: Weatherproof CoverWidth: 4-11/16"
Number of Gangs: 2Includes: Mounting screws
Height: 4-41/64"For Use With: Duplex Receptacles
Depth: 1/8"Mounting Box: FS or FD Weatherproof Boxes
Color: silverStandards: NEC
NEMA Rating: 3Mounting Orientation: Vertical
Lid Style: No LidCountry of Origin (subject to change): United States

Product Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Duplex Receptacles, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 2, Cover Material Aluminum, Color Silver, Height 4-41/64 In., Width 4-11/16 In., Depth 1/8 In., NEMA Rating 3, Standards NEC, Includes Mounting Screws
Save 15%. Sign up for Z-mail.