JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Weatherproof Cover, Vertical, Aluminum

KILLARK| Zoro #: G1859374| Mfr #: 2FT

$5.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1859374 Mfr #: 2FT
Item: Weatherproof CoverHeight: 4-41/64"
For Use With: Outdoor On-Off Toggle SwitchesDepth: 1/8"
Mounting Box: FS or FD Weatherproof BoxesColor: silver
Standards: NECNEMA Rating: 3
Mounting Orientation: VerticalLid Style: No Lid
Width: 4-11/16"Number of Gangs: 2
Includes: Mounting screwsCountry of Origin (subject to change): United States

Product Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Outdoor On-Off Toggle Switches, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 2, Cover Material Aluminum, Color Silver, Height 4-41/64 In., Width 4-11/16 In., Depth 1/8 In., NEMA Rating 3, Standards NEC, Includes Mounting Screws

Product Reviews

Save 15%. Sign up for Z-mail.