Weatherproof Cover, Vertical, Aluminum

KILLARK| Zoro #: G0503282| Mfr #: FZ8647

$45.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0503282 Mfr #: FZ8647
Color: SilverStandards: NEC
Includes: Mounting ScrewsItem: Weatherproof Cover
Height: 4-41/64"For Use With: GFI Receptacles and Devices
Mounting Box: FS or FD Weatherproof BoxesDepth: 1-1/2"
NEMA Rating: 3Mounting Orientation: Vertical
Lid Style: No LidWidth: 2-57/64"
Number of Gangs: 1Country of Origin (subject to change): United States

Product Description

Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With GFI Receptacles and Devices, Mounting Orientation Vertical, Lid Style No Lid, Number of Gangs 1, Cover Material Aluminum, Color Silver, Height 4-41/64 In., Width 2-57/64 In., Depth 1-1/2 In., NEMA Rating 3, Standards NEC, Includes Mounting Screws

Product Reviews

Save 15%. Sign up for Z-mail.