PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Cut Resistant Gloves, Purple, S, PR

KIMBERLY-CLARK| Zoro #: G0716213| Mfr #: 97430

$12.78 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0716213 Mfr #: 97430
Stitching Material: High Molecular-Weight Polyethylene (HMPE) Engineered Yarn/Nylon BlendANSI Puncture Newtons: 48
Cut Resistant: YesANSI/ISEA Abrasion Level: 4
Abrasion Resistant: YesWeight: 0.17 lb.
ANSI Abrasion Cycles: 8000Application: Metal fabrication, Glass handling, Automotive assembly, Stamping and assembly
Suggested Use Environment: DryBack Material: High Molecular-Weight Polyethylene (HMPE) Engineered Yarn/Nylon Blend Liner
Length: 8.66"Puncture Resistant: No
Finger Material: High Molecular-Weight Polyethylene (HMPE) Engineered Yarn /Nylon Blend Liner with PURPLE NITRILE* Finger TipsFinger Style: Full
Thumb Style: StraightCoating Finish: Dotted Texture
Cuff: Knit WristStandards: ANSI Level 3/EN388 Level 3 cut resistance
ANSI/ISEA Puncture Level: 0ANSI Cut Grams: 1150
Cut: 3Palm Material: High Molecular-Weight Polyethylene (HMPE) Engineered Yarn/Nylon Blend Liner with Black Dotted Palm
Country of Origin (subject to change): Pakistan

Product Description

Cut Resistant Gloves, Ambidextrous Hand, Nitrile Coating Material, 3 ANSI/ISEA Cut Level, 4 ANSI/ISEA Abrasion Level, 0 ANSI/ISEA Puncture Level, Color Purple, Knit Wrist Cuff, Size S, Coating Coverage Fingertips and Dotted Palm, Thumb Style Straight, Finger Style Full, Length 8.66 In., Palm Material High Molecular-Weight Polyethylene (HMPE) Engineered Yarn/Nylon Blend Liner with Black Dotted Palm, 1 Pair

Product Reviews