KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Gloves, Nitrile, XS, Silver, PK100

KIMBERLY-CLARK| Zoro #: G0068792| Mfr #: 53137

$16.61 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Disposable Glove Material: Nitrile
Color: Silver
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0068792 Mfr #: 53137
Disposable Glove Material: NitrileColor: Silver
Metal Detectable: NoSterile/Non-Sterile: Non-Sterile
Ambidextrous/Hand-Specific: AmbidextrousGlove Texture Location: Fingers Only
Cuff: BeadedPalm Thickness: 3.10 mil
Glove Length: 12"Disposable Glove Grade: Industrial
Item: Disposable GlovesPowdered/Powder Free: Powder Free
Application: Clean and Controlled Environments (Pharmaceutical, Medical Device, Biotechnology and Nano Technology) and HealthcareCuff Thickness: 2.80 mil
Glove Size: XSLining: Unlined
Finger Thickness: 3.50 milAloe Inner Surface: No
Disposable Glove Palm Thickness Range: 3.00 to 3.99 milStandards: Meets NFPA Standards 1999:2013
Color Family: SilversCountry of Origin (subject to change): Thailand

Description

Disposable Glove, Economy, Industrial Grade, Size XS, Material Nitrile, Textured Fingertips Finish, Powder-Free, Thickness 4 Mil, Length 12 In., Color Sterling, Application Clean and Controlled Environments (Pharmaceutical, Medical Device, Biotechnology and Nano Technology) and Healthcare, Package Quantity 100

Reviews