Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
ChemSpry Protect Apron BoundSeam Neck Ties Unvi YEL 100/Cs
  • Zoro #: G0267881
  • Mfr #: 97790
$139.33 ($1.39/unit)
  • Seam Style: Bound
  • Apron Primary Material: Polyethylene/Polypropylene
  • Apron Neck Closure Type: Bound
See full product details
Out of Stock

Kimberly-Clark #97790 Specifications

  • Zoro #: G0267881
  • Mfr #: 97790
Seam Style: Bound Apron Primary Material: Polyethylene/Polypropylene
Apron Neck Closure Type: Bound Number of Pockets: 0
Grommet Type: None Length: 44"
Thickness: 1.5 mil Resistant To: Chemical Spray
Material: Polyethylene Film and Spunbond Polypropylene Item: Disposable Sleeve Apron
Industry Type: Healthcare Color Family: Yellows
Series: Kleenguard* A70 Color: Yellow
Standards: NFPA 99 Width: 29"
Apron Waist Closure Type: Ties Closure Type: Bound Neck and Ties in Back
Size: 29" x 44" Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

For more on specialty clothing like lab and cleanroom clothing, see our selection of disposable clothing and protective clothing. Product specs for this Disposable Sleeve Apron include the following: COLOR: Yellow, SIZE: 29" x 44", MATERIAL: Polyethylene Film and Spunbond Polypropylene

Reviews of Kimberly-Clark #97790