- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Disposable Gloves
- /
- Disposable Glove, Nitrile, Black, 3XL ( 12 ), 90 PK
Shop Alternate Products
This Product is Discontinued
Kimberly-Clark
Disposable Glove, Nitrile, Black, 3XL ( 12 ), 90 PK (Discontinued)
Mfr # 49280
Zoro # G9252955
This Product is Discontinued
Key Features
- Glove Size 3XL
- Palm Thickness 6 mil
- Color Black
- Powdered/Powder-Free Powder-Free
- Glove Texture Diamond
Customers Also Purchased
- Brand Kimberly-Clark
-
MFR #
49280
-
Zoro #
G9252955
- UPC # 10036000492801
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | 3XL |
Cuff Length | 9 1/2 in |
Size | 3XL ( 12 ) |
Length | 9 1/2 in |
Glove Length | 9 1/2 in |
Glove Size and Cuff Length Style | 3XL/Standard |
Size - Numeric | 12 |
Size- Alpha | 3XL |
Details
Item | Disposable Glove |
Palm Thickness | 6 mil |
Color | Black |
Powdered/Powder-Free | Powder-Free |
Glove Texture | Diamond |
ISO Cleanroom Class | Not Rated |
Material | Nitrile |
Medical Glove Type | Exam |
Cuff Style | Beaded |
Glove Materials | Nitrile |
Acceptable Quality Level (AQL) | 1.5 |
Series | KleenGuard Kraken Grip |
Latex-Free | Yes |
Disposable Glove Features | Recyclable |
Disposable Glove Type | Food-Grade, General Purpose |
Glove Texture Location | Full |
Nominal Palm Thickness | 6 mil |
Brand and Series | Kimberly-Clark KleenGuard(TM) Kraken Grip(TM) |
Silicone-Free | Yes |
Glove Hand Style | Ambidextrous |
Color Family | Black |
Double Gloving Method | Inner/Outer |
Sterile/Non-Sterile | Non-Sterile |
Green Environmental Attribute | Vendor has a Recycling Take Back Program for the Product |
Texture Location | Full |
Texture | Diamond |
Glove Treatments | Powder-Free |
Tested for Fentanyl Protection | No |
Description
Disposable Glove, Acceptable Quality Level (AQL) 1.5, Color Black, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Double Gloving Method Inner/Outer, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Sterile/Non-Sterile Non-Sterile, Texture Diamond, Texture Location Full, Glove Treatments Powder-Free, Series KleenGuard Kraken Grip, Size- Alpha 3XL, Size - Numeric 12