customer-service Help
Kimberly-Clark

Disposable Glove, Nitrile, Powder Free, Purple, 500 PK

Kimberly-Clark Disposable Glove,  Nitrile,  Powder Free,  Purple,  500 PK 50601
Hover or click to zoom Tap to zoom
$316.67
pkg. of 500 ($0.63/ea)
  • Item: Disposable Glove
  • Glove Size: S
  • Disposable Glove Material: Nitrile
See full product details
This item ships free.

Total: $316.67

Kimberly-Clark #50601 Specifications

  • Item: Disposable Glove
  • Glove Size: S
  • Disposable Glove Material: Nitrile
  • Palm Thickness: 6.0 mil
  • Color: Purple
  • Powdered/Powder Free: Powder Free
  • Brand and Series: Kimberly-Clark Purple Nitrile-Xtra(TM)
  • Glove Texture Location: Fingertip
  • Disposable Glove Grade: Exam, Medical
  • Cuff Style: Beaded
  • Standards: AQL 1.5
  • Green Environmental Attribute: Vendor has a Recycling Take Back Program for the Product
  • Ambidextrous/Hand-Specific: Ambidextrous
  • Cuff: Beaded
  • Sterile/Non-Sterile: Non-Sterile
  • Features: Extended Cuff
  • Aloe Inner Surface: No
  • Disposable Glove Type: Food-Grade, General Purpose, Medical-Grade
  • Medical Glove Type: Exam
  • Glove Texture: Smooth
  • Application: For Laboratory Environments
  • Lining: Unlined
  • Color Family: Purple
  • Silicone-Free: Yes
  • Acceptable Quality Level (AQL): 0.6
  • Glove Hand Style: Ambidextrous
  • ISO Cleanroom Class: Not Rated
  • Series: Purple Nitrile-Xtra
  • Material: Nitrile
  • Powdered/Powder-Free: Powder-Free
  • Glove Materials: Nitrile
  • Cuff Length: 12 in
  • Disposable Glove Features: Recyclable
  • Glove Length: 12 in
  • Latex-Free: Yes
  • Nominal Palm Thickness: 6 mil
  • Glove Size and Cuff Length Style: S/Extended
  • Anti-Static: No
  • Size- Alpha: S
  • Texture: Smooth
  • Size - Numeric: 7
  • Tested for Fentanyl Protection: No
  • Glove Treatments: Powder-Free
  • Tested for Chemotherapy Drugs: Yes
  • Accelerator-Free: No
  • Texture (Location) [Table]: Smooth
  • Country of Origin (subject to change): Thailand

Description

Disposable Glove, Acceptable Quality Level (AQL) 0.6, Anti-Static No, Color Purple, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Medical-Grade, Features Extended Cuff, Latex-Free Yes, Length 12 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards AQL 1.5, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No, Glove Treatments Powder-Free, Series Purple Nitrile-Xtra

Restrictions and Compliance

  • ***

Reviews of Kimberly-Clark #50601