Disposable Gloves, Latex, L, Natural, PK50

KIMBERLY-CLARK| Zoro #: G0068625| Mfr #: 5050

$16.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0068625 Mfr #: 5050
Disposable Glove Material: LatexSterile/Non-Sterile: Non-Sterile
Glove Size: LGlove Length: 12"
Disposable Glove Palm Thickness Range: 8.00 to 8.99 milDisposable Glove Grade: Exam, Medical
Country of Origin (subject to change): Malaysia

Product Description

Disposable Gloves, Latex, Powder Free, 10 mil, Length 12 In., Textured Finish, Natural, Size L, Unlined, Rolled/Beaded Cuff, Grade Industrial/Exam, Metal Detectable No, Standards FDA 510K, Package Quantity 50

Product Reviews