Disposable Gloves, Latex, M, Natural, PK100

KIMBERLY-CLARK| Zoro #: G0068573| Mfr #: 57

$15.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0068573 Mfr #: 57
Disposable Glove Material: LatexSterile/Non-Sterile: Non-Sterile
Glove Size: MGlove Length: 9-1/2"
Disposable Glove Palm Thickness Range: 6.00 to 6.99 milDisposable Glove Grade: Industrial
Country of Origin (subject to change): Malaysia

Product Description

Disposable Gloves, Latex, Powder Free, 6.5 mil, Length 9-1/2 In., Textured Finish, Natural, Size M, Unlined, Straight Cuff, Grade Industrial, Metal Detectable No, Package Quantity 100

Product Reviews