KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Gloves, Latex, S, Natural, PK100

KIMBERLY-CLARK| Zoro #: G0068564| Mfr #: 57

$14.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Disposable Glove Material: Natural Rubber Latex
Color: natural
Metal Detectable: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0068564 Mfr #: 57
Disposable Glove Material: Natural Rubber LatexColor: natural
Metal Detectable: NoSterile/Non-Sterile: Non-Sterile
Ambidextrous/Hand-Specific: AmbidextrousGlove Texture Location: Palm and Fingers
Cuff: BeadedPalm Thickness: 6.50 mil
Glove Length: 9-1/2"Disposable Glove Grade: Industrial
Item: Disposable GlovesPowdered/Powder Free: Powder Free
Application: Clean and Controlled Environments (Pharmaceutical, Medical Device, Biotechnology and Nano Technology) and HealthcareLatex Content: Contains Latex
Cuff Thickness: 6.50 milGlove Size: S
Lining: UnlinedFinger Thickness: 6.50 mil
Aloe Inner Surface: NoDisposable Glove Palm Thickness Range: 6.00 to 6.99 mil
Color Family: NeutralsCountry of Origin (subject to change): Malaysia

Description

Disposable Gloves, Latex, Powder Free, 6.5 mil, Length 9-1/2 In., Textured Finish, Natural, Size S, Unlined, Straight Cuff, Grade Industrial, Metal Detectable No, Package Quantity 100

Reviews