Disposable Respirator, P95, Universal, PK10

KIMBERLY-CLARK| Zoro #: G1187234| Mfr #: 64420

$17.29 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Headstrap Type: Dual, Non-Adjustable
Respirator Shape: Flat-Fold
Includes: Heat and Flame Resistance in Accordance with ANSI/ISEA 110-2009 Section 7.11.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1187234 Mfr #: 64420
Headstrap Type: Dual, Non-AdjustableRespirator Shape: Flat-Fold
Includes: Heat and Flame Resistance in Accordance with ANSI/ISEA 110-2009 Section 7.11.Color: White
Mask Size: UniversalFilter Class: P95
Fluid Resistant: NoItem: Disposable Respirator
Nuisance Odor Removal: NoneNose Clip: Yes
Latex Content: Latex FreeIndividually Packaged: No
Face Seal: NoneExhalation Valve: Yes
Standards: NIOSH 42 CFR 84, TC 84A-4544, EN149-2001, ANSI/ISEA 110-2009 Section 7.11Country of Origin (subject to change): China

Description

Disposable Respirator, Respirator Filter Class P95, Exhalation Valve Yes, Nose Clip Yes, Face Seal None, Respirator Headstrap Type Dual, Non-Adjustable, Mask Size Universal, Nuisance Odor Removal None, Respirator Shape Flat-Fold, Latex Content Latex Free, Individually Packaged No, Fluid Resistant No, Color White, Package Quantity 10

Reviews