KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Sleeves, White, 18 In. L, PK200

KIMBERLY-CLARK| Zoro #: G1108195| Mfr #: 44480

$57.19 /pk

This item ships free. Details.Standard ground shipping.
Details:
Length: 18"
Color: White
Seam Style: Serged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1108195 Mfr #: 44480
Length: 18"Color: White
Seam Style: SergedCuff Style: Elastic
Material: Microporous Film LaminateItem: Disposable Sleeves
Country of Origin (subject to change): Mexico

Description

Disposable Sleeves, Material Microporous Film Laminate, Length 18 In., Seam Style Serged, Elastic Cuff Style, Color White, Standards NFPA 99 Compliant Antistatic Material, Package Quantity 200

Reviews