- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Disposable Gloves
- /
- G10 Gloves, Nitrile, Powder Free, Blue, M, 1000 PK
Shop Alternate Products
This Product is Discontinued
Kimberly-Clark
G10 Gloves, Nitrile, Powder Free, Blue, M, 1000 PK (Discontinued)
Mfr # 57372
Zoro # G1864733
Free Shipping & Returns
This Product is Discontinued
Key Features
- Glove Size 8 (M)
- Disposable Glove Material Nitrile
- Palm Thickness 6 mil
- Color Blue
- Powdered/Powder Free Powder Free
Customers Also Purchased
- Brand Kimberly-Clark
-
MFR #
57372
-
Zoro #
G1864733
- UPC # 10036000573722
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Glove Size | 8 (M) |
Size | M |
Glove Length | 9-1/2" |
Cuff Length | 9 1/2 in |
Glove Size and Cuff Length Style | M/Standard |
Size - Numeric | 8 |
Size- Alpha | M |
Details
Item | G10 Gloves |
Disposable Glove Material | Nitrile |
Palm Thickness | 6 mil |
Color | Blue |
Powdered/Powder Free | Powder Free |
Aloe Inner Surface | No |
Ambidextrous/Hand-Specific | Ambidextrous |
Disposable Glove Grade | Industrial |
Glove Texture Location | Palm and Fingers |
Color Family | Blue |
Cuff | Beaded |
Application | Food Industry |
Material | Nitrile |
Sterile/Non-Sterile | Non-Sterile |
Green Environmental Attribute | Vendor has a Recycling Take Back Program for the Product |
Latex-Free | Yes |
Nominal Palm Thickness | 6 mil |
Cuff Style | Beaded |
Series | KleenGuard G10 |
Acceptable Quality Level (AQL) | 1.5 |
Brand and Series | Kimberly-Clark KleenGuard(tm) G10 |
Disposable Glove Type | Food-Grade, General Purpose |
ISO Cleanroom Class | Not Rated |
Glove Hand Style | Ambidextrous |
Glove Materials | Nitrile |
Powdered/Powder-Free | Powder-Free |
Silicone-Free | Yes |
Glove Texture | Smooth |
Disposable Glove Features | Recyclable |
Tested for Fentanyl Protection | No |
Anti-Static | No |
Accelerator-Free | No |
Glove Treatments | Powder-Free |
Texture | Smooth |
Tested for Chemotherapy Drugs | No |
Description
Disposable Glove, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No, Glove Treatments Powder-Free, Series KleenGuard G10, Size- Alpha M, Size - Numeric 8, Tested for Chemotherapy Drugs No