Skip to Main Content
customer-service Help
Kimberly-Clark

LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs

Kimberly-Clark LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs 44446
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$161.25 ($5.38/unit)
  • Item: Disposable Lab Coat
  • Sterile/Non-Sterile: Non-Sterile
  • Hazard Protection Type: Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
See full product details
This item ships free.
Total: $161.25

Kimberly-Clark #44446 Specifications

  • Item: Disposable Lab Coat
  • Sterile/Non-Sterile: Non-Sterile
  • Hazard Protection Type: Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash, Non-Hazardous Liquid Spray
  • Packaging: Individually Packaged
  • Seam Style: Serged
  • Cuff Style: Elastic
  • Color: White
  • Material: Microporous Film Laminate
  • Size: 3XL
  • Anti-Static: Yes
  • Closure Type: Snaps
  • Standards: NFPA 99 Anti-Static, ASTM F1670 Blood/Bodily Fluids, ANSI/ISEA 101-1996 Sizing
  • Cuff Styles: Elastic
  • Number of Pockets: 0
  • Length: 33 in
  • Gender: Unisex
  • Collar Style: Mandarin
  • Launderable: No
  • Attached Hood: No
  • No. of Pockets: No Pockets
  • Protection Type: Liquid & Particulate
  • Pattern: Solid
  • Garment Style: Lab Coat
  • Brand and Series: Kimberly Clark Kleenguard A40
  • Material Performance: Medium Duty
  • Wrist Closure: Elastic
  • Country of Origin (subject to change): Cambodia
Feedback Help us improve our product information

Description

Disposable Lab Coat, Closure Type Snaps, Collar Style Mandarin, Color White, Cuff Style Elastic, Gender Unisex, Launderable No, Material Microporous Film Laminate, Number of Pockets 0, Packaging Individually Packaged, Pattern Solid, Protection Type Liquid & Particulate, Seam Style Serged, Size 3XL, Standards NFPA 99 Anti-Static, ASTM F1670 Blood/Bodily Fluids, ANSI/ISEA 101-1996 Sizing, Sterile/Non-Sterile Non-Sterile, Attached Hood No, Wrist Closure Elastic, Anti-Static Yes

Reviews of Kimberly-Clark #44446