Kimberly-Clark
Nitrile Exam Gloves, 6mil, Large, 500/CT, PE, PK10
- Zoro #: G401833709
- Mfr #: KCC50603
Hover or click to zoom Tap to zoom
Key Features
- Package Quantity: 10
$354.99
Pk of 10, $35.50/ea
Subtotal: $354.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Kimberly-Clark
- MFR #KCC50603
- Zoro #G401833709
- Country of OriginThailand
- Category Disposable Gloves
Details
Package Quantity | 10 |
Description
These purple nitrile gloves guard against incidental splashes, are made of a highly durable nitrile polymer, are powder-free, and not made with natural rubber latex. The XTRA-length gloves are a generous 12" long, are ambidextrous and have a beaded cuff for easy donning. Your workers will enjoy excellent dexterity and tactile sensitivity, thanks to the textured fingertips. They are even cleared for use in chemotherapy. Enhanced tensile strength prevents tearing during use for better protection. Textured fingertips improve your grip to easily handle smaller items. Smartpull box opening prevents wasteful use by reducing the chance of getting more than one glove at a time. Size-large gloves are cleared for use in chemotherapy and meet NFPA standards 1999:2008.
Reviews of Kimberly-Clark #KCC50603
Explore more
- KIMBERLY-CLARK Powder-Free Exam Gloves, Non-Latex, Medium, 100/BX, Purple, PK100 KCC55082
- KIMBERLY-CLARK Exam Gloves, Sterile, Latex-Free, X-Large 1700/CT, LGY, PK10 KCC50709CT
- KIMBERLY-CLARK Kimberly-Clark Purple Nitrile Xtra Exam Gloves (50603), 5.9 Mil, Ambidextro 50603
- KIMBERLY-CLARK Disposable Glove, Nitrile, Black, L, 100 PK 49277
- KIMBERLY-CLARK Exam Gloves, Nitrile, Powder Free, Gray, M, 1000 PK 53139
- KIMBERLY-CLARK Exam Glove, Purple Nitrile, XL, PK500, Nitrile, Powder Free, Purple, XL, 500 PK 50604
- KIMBERLY-CLARK S5200 6 Mil 9 Disposable Nitrile Exam Gloves, 100/Dispenser, Medium 55082
- KIMBERLY-CLARK S5200 6 Mil 9 Disposable Nitrile Exam Gloves, 100/Dispenser, Large 55083
- SAS SAFETY SAS Safety 6603-20 Thickster PF Gloves Large SAS-6603-20
- AMMEX Xl Xtreme X3 Powder Free Textured Blue Nitrile X348100
- EDGE Gloves, Black/Gray, 1 PR 48-706
- Kimberly-Clark Gloves & Hand Protection