Kimberly-Clark

Nitrile Glove, G10 Blue, XS, PK1000

Kimberly-Clark Nitrile Glove, G10 Blue, XS, PK1000 57370
Hover or click to zoom Tap to zoom
  • Ambidextrous/Hand-Specific: Ambidextrous
  • Aloe Inner Surface: No
  • Item: Disposable Glove
  • Disposable Glove Grade: Industrial
  • Glove Texture Location: Fingertip
  • Glove Size: XS
  • Glove Length: 9 1/2 in
  • Color: Blue
See full product details
$477.65
pkg. of 1000 ($0.48/ea)

Subtotal: $477.65

Kimberly-Clark #57370 Specifications

  • Ambidextrous/Hand-Specific: Ambidextrous
  • Aloe Inner Surface: No
  • Item: Disposable Glove
  • Disposable Glove Grade: Industrial
  • Glove Texture Location: Fingertip
  • Glove Size: XS
  • Glove Length: 9 1/2 in
  • Color: Blue
  • ISO Cleanroom Class: Not Rated
  • Nominal Palm Thickness: 6 mil
  • Cuff Style: Beaded
  • Silicone-Free: Yes
  • Cuff Length: 9 1/2 in
  • Series: KleenGuard G10
  • Glove Materials: Nitrile
  • Sterile/Non-Sterile: Non-Sterile
  • Palm Thickness: 6 mil
  • Disposable Glove Type: Food-Grade, General Purpose
  • Latex-Free: Yes
  • Acceptable Quality Level (AQL): 1.5
  • Glove Texture: Smooth
  • Brand and Series: Kimberly-Clark KleenGuard(tm) G10
  • Glove Hand Style: Ambidextrous
  • Disposable Glove Features: Recyclable
  • Powdered/Powder-Free: Powder-Free
  • Glove Size and Cuff Length Style: XS/Standard
  • Green Environmental Attribute: Vendor has a Recycling Take Back Program for the Product
  • Shop By: Closeouts
  • Color Family: Blue
  • Tested for Chemotherapy Drugs: No
  • Texture: Smooth
  • Tested for Fentanyl Protection: No
  • Texture (Location) [Table]: Smooth
  • Accelerator-Free: No
  • Size - Numeric: 6
  • Glove Treatments: Powder-Free
  • Anti-Static: No
  • Size- Alpha: XS
  • Country of Origin (subject to change): Malaysia

Description

Disposable Glove, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Style Beaded, Disposable Glove Type Food-Grade, General Purpose, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No, Glove Treatments Powder-Free, Series KleenGuard G10, Size- Alpha XS, Size - Numeric 6, Tested for Chemotherapy Drugs No

Restrictions and Compliance

  • ***

Reviews of Kimberly-Clark #57370

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.