Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Shop Towel Roll DRC 10" x 12", White, 200 Sheets/PK

  • Zoro #: G3076367
  • Mfr #: 75260
$13.03
  • Promotion Restriction: Not eligible for promotion
  • Color: White
  • Roll Length: 217 ft
See full product details
Orders over $75 ship free.

Kimberly-Clark Professional #75260 Specifications

  • Zoro #: G3076367
  • Mfr #: 75260
Promotion Restriction: Not eligible for promotion Color: White
Roll Length: 217 ft Series: Scott
Material: Double Recreped (DRC) Container Type: Pop-Up* Box
Sheet Size: 10 in x 12 in Item: Dry Wipe Roll
Product Color: White Containers per UOM: 1
Number of Sheets: 200 Product Series: Scott Rags In A Box
Wipe Type: General Purpose Wipe Minimum Cleanroom Standards: None
Sheet Length: 12 in Sheet Width: 10 in
Lint Level: Standard Shop By: New Products
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dry Wipe Roll, Wipe Type General Purpose Wipe, Dispenser Box, Product Series Scott Rags In A Box, Absorbency Level Super Heavy, Wet Strength Level Good, White, Minimum Cleanroom Standards None, Double Recreped (DRC), Lint Level Standard, Roll Length 217 ft, Sheet Length 12 in, Sheet Width 10 in, Number of Sheets 200

Technical Guides

Reviews of Kimberly-Clark Professional #75260