Kimberly-Clark Professional
Essential Hardwound Paper Towel, 1 Ply, Continuous Roll, 800 ft., White, 12 PK
- Zoro #: G0713511
- Mfr #: 01040
Hover or click to zoom Tap to zoom
Key Features
- Paper Towel Type: Hardwound
- Item: Paper Towel
- Color: White
- Paper Towel Width: 8"
- Roll Length: 800 ft.
- Sheet Size: 8" x 950 ft.
- Ply: 1 Ply
- Number of Sheets: Continuous Roll
$124.25
Pk of 12, $10.35/ea
Subtotal: $124.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Kimberly-Clark Professional #01040 Specifications
- Zoro #: G0713511
- Mfr #: 01040
- UPC #: 036000010008
- Paper Towel Type: Hardwound
- Item: Paper Towel
- Color: White
- Paper Towel Width: 8"
- Roll Length: 800 ft.
- Sheet Size: 8" x 950 ft.
- Ply: 1 Ply
- Number of Sheets: Continuous Roll
- Green Certification or Other Recognition: ECOLOGO, Forest Stewardship Council (FSC)
- Core Dia.: 1.5"
- Package Size: 12
- Uses Dispenser: Mfr. No. 09746, 09990, 09991, 09765, 09073
- Product Series: Essential
- Green Environmental Attribute: Product Contains a Minimum of 40% Post-Consumer Recycled Content, Product Contains a Minimum of 50% Pre-Consumer Recycled Content
- Package Quantity: PK12
- Material: Paper
- Roll Width: 7 7/8 in
- Sheet Width: 7 7/8 in
- Sheet Length: Continuous
- Compatible Grainger Part Number: 506K78, 506K81, 60HW09
- Compatible Mfg. Model Number: 09746, 09990, 09991
- Package quantity: PK12
- Features (Not in FGL): Nonperforated, Non-chlorine Bleached, Absorbent
- Recycled Content: 60% Fiber
- Country of Origin (subject to change): United States
Description
Paper Towel Roll, Hardwound, White, Scott(R) Essential(TM), Roll Width 7 7/8 in, Sheet Width 7 7/8 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 800 ft, Core Dia. 1 1/2 in, Number of Sheets Continuous, 1 Ply, Universal, Paper, Compatible Grainger Part Number 506K78, 506K81, 60HW09, Compatible Mfg. Model Number 09746, 09990, 09991, Package Quantity 12
Reviews of Kimberly-Clark Professional #01040
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KIMBERLY-CLARK PROFESSIONAL KIMBERLY-CLARK PROFESSIONAL* 11090 KLEENEX Hard Roll Towels- 8" x 600'- White- 6/Carton 11090
- KIMBERLY-CLARK PROFESSIONAL Control Slimroll Hard Roll Paper Towels for Slimroll Dispensers, White, 6PK KCC47032
- KIMBERLY-CLARK PROFESSIONAL Scott(R) Control(TM) Slimfold Multifold Paper Towel, 1 Ply, 90 Sheets, White, 24 PK 04442
- KIMBERLY-CLARK PROFESSIONAL Scott(R) Essential(TM) Scottfold Multifold Paper Towel, 1, 175, White, 25 PK 45957
- KIMBERLY-CLARK PROFESSIONAL Essential Multifold Paper Towel, 1, 250 Sheets, White, 16 PK 01804
- KIMBERLY-CLARK PROFESSIONAL KIMBERLY-CLARK PROFESSIONAL* 01804 SCOTT Multifold Paper Towels- 9-1/4 x 9-1/2- White- 250/Pack- 16/Carton 01804 CPC
- SCOTT Essential Hard Roll Towels for Business, Absorbency Pockets, 1.5" Core, 8" x 800 ft, Wht, 12PK 1040
- PACIFIC BLUE SELECT Towels, Multifold, 2-Ply, Prem 16PK GPC21000
- SEVENTH GENERATION Towel, Paper, Recyl, 24Rls 24PK SEV13722
- MEDLINE INDUSTRIES, INC Medline 2-Ply Tissue/Poly Professional Towels, 13"W x 18"L, 500/Box, White NON24356W
- KLEENEX Premier Kitchen Paper Towel, White, 24PK KCC13964
- Kimberly-Clark Professional Paper Towels