Kimberly-Clark Professional
Essential Hardwound Paper Towel, 1 Ply, Continuous Roll, 800 ft., White, 12 PK
- Zoro #: G0713496
- Mfr #: 01052
Hover or click to zoom Tap to zoom
Key Features
- Paper Towel Type: Hardwound
- Item: Paper Towel
- Color: White
- Paper Towel Width: 8"
- Roll Length: 800 ft.
- Sheet Size: 8" x 800 ft.
- Ply: 1 Ply
- Number of Sheets: Continuous Roll
$102.00
Pk of 12, $8.50/ea
Subtotal: $102.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Kimberly-Clark Professional #01052 Specifications
- Zoro #: G0713496
- Mfr #: 01052
- UPC #: 777780655767
- Paper Towel Type: Hardwound
- Item: Paper Towel
- Color: White
- Paper Towel Width: 8"
- Roll Length: 800 ft.
- Sheet Size: 8" x 800 ft.
- Ply: 1 Ply
- Number of Sheets: Continuous Roll
- Green Certification or Other Recognition: ECOLOGO, Forest Stewardship Council (FSC)
- Core Dia.: 1.5"
- Package Size: 12
- Uses Dispenser: Mfr. No. 09765,09746,09073
- Product Series: Essential
- Green Environmental Attribute: Product Contains a Minimum of 40% Post-Consumer Recycled Content, Product Contains a Minimum of 100% Pre-Consumer Recycled Content
- Package Quantity: PK12
- Material: Paper
- Sheet Width: 8 in
- Roll Width: 8 in
- Compatible Mfg. Model Number: 09746
- Sheet Length: Continuous
- Compatible Grainger Part Number: 506K78
- Package quantity: PK12
- Country of Origin (subject to change): United States
Description
Paper Towel Roll, Hardwound, White, Scott(R) Essential(TM), Roll Width 8 in, Sheet Width 8 in, Sheet Length Continuous, Sheet Size Continuous, Roll Length 800 ft, Core Dia. 1 1/2 in, Number of Sheets Continuous, 1 Ply, Universal, Paper, Compatible Grainger Part Number 506K78, Compatible Mfg. Model Number 09746, Package Quantity 12
Reviews of Kimberly-Clark Professional #01052
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KIMBERLY-CLARK PROFESSIONAL Kleenex(R) Multifold Paper Towel, 1 Ply, 150 Sheets, White, 16 PK 01890
- KIMBERLY-CLARK PROFESSIONAL Pro Multifold Paper Towel, 1, 175 Sheets, White, 25 PK 01980
- KIMBERLY-CLARK PROFESSIONAL Essential Hardwound Paper Towel, 1 Ply, Continuous Roll, 800 ft., White, 12 PK 01040
- KIMBERLY-CLARK PROFESSIONAL Pro Multifold Paper Towel, 2 Ply, 175 Sheets, White, 25 PK 01960
- KIMBERLY-CLARK PROFESSIONAL KIMBERLY-CLARK PROFESSIONAL* 02000 SCOTT High-Capacity Hard Roll Towels- 8 x 950'- 1.75" Core Dia- White- 6/Carton 2000
- KIMBERLY-CLARK PROFESSIONAL Kleenex(R) Multifold Paper Towel Sheets, 2, 150, White, 16 PK 46321
- TOUGH GUY Tough Guy Hardwound Paper Towel, 1 Ply, Continuous Roll, 800 ft., Brown, 6 PK 38X645
- PACIFIC BLUE ULTRA Pacific Blue Basic(TM) Hardwound Paper Towel Roll, 1, Continuous, 1,000 ft, Brown, 6 PK 26313
- SCOTT Essential Multifold Paper Towel, 1 Ply, 250 Sheets, White, 16 PK 01807
- SEVENTH GENERATION Perforated Paper Towel, 2 Ply, 120 Sheets, Brown, 6 PK SEV 13737
- PACIFIC BLUE SELECT Towels, C-Fold, Bleached 12PK GPC20241
- Kimberly-Clark Professional Paper Towels