Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jumbo Roll Commercial Toilet Paper 2Ply WHT 12 Rls/Cs

  • Zoro #: G4519560
  • Mfr #: 07805
Kimberly-Clark Professional Jumbo Roll Commercial Toilet Paper 2Ply WHT 12 Rls/Cs 07805
Kimberly-Clark Professional Jumbo Roll Commercial Toilet Paper 2Ply WHT 12 Rls/Cs 07805
Kimberly-Clark Professional Jumbo Roll Commercial Toilet Paper 2Ply WHT 12 Rls/Cs 07805
Kimberly-Clark Professional Jumbo Roll Commercial Toilet Paper 2Ply WHT 12 Rls/Cs 07805
$81.14 ($6.76/unit)
  • Promotion Restriction: Not eligible for promotion
  • Color: White
  • Item: JRT Jumbo Jr. Tissue 2-Ply,PK12
See full product details
This item ships free.

Kimberly-Clark Professional #07805 Specifications

  • Zoro #: G4519560
  • Mfr #: 07805
Promotion Restriction: Not eligible for promotion Color: White
Item: JRT Jumbo Jr. Tissue 2-Ply,PK12 Green Environmental Attribute: Product Contains a Minimum of 20% Post-Consumer Recycled Content, Product Contains a Minimum of 50% Pre-Consumer Recycled Content
Roll Dia.: 9 3/8 in Roll Length: 1,000 ft
Sheet Size: Continuous Product Series: Scott(R) Essential(TM)
Core Dia.: 3 1/4 in Ply: 2
Uses Dispenser: Mfr. No. 09507, 09508, 09551 Green Certification or Other Recognition: Forest Stewardship Council (FSC)(R) Certified, ECOLOGO(R) Certified
Sheets per Roll: Continuous Roll Roll Type: Jumbo
Package quantity: PK12 Toilet Paper Type: Jumbo Core
Compatible Mfg. Model Number: 09507, 09508, 09551 Sheet Length: Continuous
Sheet Width: 3 1/2 in Number of Sheets: Continuous
Compatible Grainger Part Number: 245DE3, 506K76, 60HW18 Shop By: New Products
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Scott(R) Essential(TM), JRT Jumbo Jr. Tissue 2-Ply,PK12, 2 Ply, Sheet Size Continuous, Continuous, Roll Length 1,000 ft, Roll Dia. 9 3/8 in, Universal, 3 1/2 in Sheet Width, Continuous Sheet Length, 3 1/4 in Core Dia., White, Compatible Grainger Part Number 245DE3, 506K76, 60HW18, Compatible Mfg. Model Number 09507, 09508, 09551, Jumbo Core, Package Quantity 12

Reviews of Kimberly-Clark Professional #07805