This item is Discontinued.

Kimberly-Clark Professional Kimberly-Clark Professional 412-21340 Scott Surpass Facial Tissue 412-21340

Kimberly-Clark Professional 412-21340 Scott Surpass Facial Tissue (Discontinued)

  • Mfr # 412-21340
  • Zoro # G304021951
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
412-21340
Zoro #
G304021951
UPC #
3600021340
Country of Origin
United States

Details

Tissue Box Type
Box
Item
Facial Tissue

Description

  • Available with higher tissue count per box than standard tissue boxes.
  • The Signal feature alerts you when it's time to change the box.
  • Color: White.
  • Length per Sheet: 8.30".
  • Width Per Sheet: 8".
  • Material: Paper.
  • Applications: Cleaning.
  • Type: Facial.
  • System Format: Box.
  • Quantity: 100 Per Box.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.