Kimberly-Clark Professional
Kleenex(R) Multifold Paper Towel Sheets, 2, 150, White, 16 PK
- Zoro #: G6977740
- Mfr #: 46321
Hover or click to zoom Tap to zoom
Key Features
- Paper Towel Type: Multifold
- Item: Paper Towel Sheets
- Color: White
- Sheet Size: 8 in x 9 1/2 in
- Ply: 2
- Number of Sheets: 150
- Green Certification or Other Recognition: Forest Stewardship Council (FSC)(R) Certified
- Sheet Width: 8 in
$55.41
1% off
$54.39
Pk of 16, $3.40/ea
Subtotal: $54.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Kimberly-Clark Professional #46321 Specifications
- Zoro #: G6977740
- Mfr #: 46321
- UPC #: 10036000463214
- Paper Towel Type: Multifold
- Item: Paper Towel Sheets
- Color: White
- Sheet Size: 8 in x 9 1/2 in
- Ply: 2
- Number of Sheets: 150
- Green Certification or Other Recognition: Forest Stewardship Council (FSC)(R) Certified
- Sheet Width: 8 in
- Folded Width: 3 1/4 in
- Product Series: Kleenex(R)
- Folded Length: 9 1/2 in
- Compatible Mfg. Model Number: 51904
- Material: Paper
- Compatible Grainger Part Number: 60HW17
- Sheet Length: 9 1/2 in
- Country of Origin (subject to change): Colombia
Description
Paper Towel Sheets, Multifold, Kleenex(R), White, 2 Ply, Universal, Sheet Width 8 in, Sheet Length 9 1/2 in, Folded Width 3 1/4 in, Folded Length 9 1/2 in, Number of Sheets 150, Compatible Grainger Part Number 60HW17, Compatible Mfg. Model Number 51904, Paper, Package Quantity 16
Reviews of Kimberly-Clark Professional #46321
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- KIMBERLY-CLARK PROFESSIONAL Scott(R) Essential(TM) Hardwound Paper Towel, 1 Ply, Continuous Roll, 600 ft., White, 6 PK 50606
- KIMBERLY-CLARK PROFESSIONAL KIMBERLY-CLARK PROFESSIONAL* 01807 SCOTT 100% Recycled Multi-Fold Hand Towels- 9-1/5 x 9-2/5- 250/Pack- 16/Carton 1807
- KIMBERLY-CLARK PROFESSIONAL Kleenex(R) Multifold Paper Towel, 1 Ply, 150 Sheets, White, 16 PK 01890
- KIMBERLY-CLARK PROFESSIONAL Essential Hardwound Paper Towel, 1 Ply, Continuous Roll, 800 ft., White, 12 PK 01052
- KIMBERLY-CLARK PROFESSIONAL Essential Hardwound Paper Towel, 1 Ply, Continuous Roll, 950 ft., White, 6 PK 02001
- KIMBERLY-CLARK PROFESSIONAL KIMBERLY-CLARK PROFESSIONAL* 01960 SCOTTFOLD M Towels- 8-1/10 x 12-2/5- White- 175 Towels/Pack- 25/Carton 1960
- MFM BUILDING PRODUCTS 6 in x 75 ft Deck Wrap Power Bond 6 Per Rolls 54106
- TORK Paper Wiper, Centerfeed, 2-Ply, 9 x 13, White, 800/Roll, 2PK 130211B
- KIMBERLY-CLARK Scott Scottfold Towels, 8-1/10" X 12-2/5", White, 25 Packs/Case - KIM01960 1960
- SEVENTH GENERATION Recycled Paper Kitchen Towel Rolls, 2-Ply, 11 x 5.4, 140 Sheets/Roll, PK24, 24PK 13730
- SCOTT Essential Hard Roll Paper Towels (01040), White, 800' / Roll, 12 Roll 1040
- Kimberly-Clark Professional Paper Towels