Kimberly-Clark Professional
Essential Electronic Hard Roll Towel Dispenser, Black, Purple Core, 12.70" x 15.76" x 9.57", Qty 1
Mfr # 48860
Zoro # G4794346
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Motion Activated
- Paper Towel Type Hardwound
- Product Series Scott Essential
- Core Dia. 1 3/4 in
- Dispenser Material Plastic
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Towel Dispenser, f/Folded, 13-3/10"x5-9/10"x18-9/10", SKE KCC09905
- KIMBERLY-CLARK PROFESSIONAL Electronic Slimroll Towel Dispenser, White, for Scott Orange Core Towels, 11.8" x 12.35" x 7.25" 47259
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (1) Roll, White 09991
- KIMBERLY-CLARK PROFESSIONAL Pro Automatic Hard Roll Towel Dispenser, White, use Blue Core Towels, 12.66" x 16.44" x 9.18", Qty 1 34349
- KIMBERLY-CLARK PROFESSIONAL Universal Towel Dispenser, 13 31/100w x 5 17/20d x 18 17/20h, White KCC 09906
- KIMBERLY-CLARK PROFESSIONAL In-Sight Sr. Center-Pull Dispenser, 10.65w x 10d x 12.5h, Smoke/Gray 09335
- KIMBERLY-CLARK PROFESSIONAL Kimberly Clark Consumer 09765 In-Sight Lev-R-Matic Roll Towel Dispenser; Smoke 9765
- KIMBERLY-CLARK PROFESSIONAL Kimberly Clark WYPALL Jumbo Wall Mount Wiper Dispenser KI305708
- KIMBERLY-CLARK PROFESSIONAL Windows Scottfold Compact Twl Dispenser, 10.6x9x4.75, Stainless Steel KCC 09216
- BOBRICK Mounted Automatic Dispenser/Waste, SS B3979
- GEORGIA-PACIFIC Towel Dispenser, Push Paddle, 12-3/4"x10-1/2"x14-1/4", BK GPC54338A
- Kimberly-Clark Professional Paper Towel Dispensers