Kimberly-Clark Professional

Scott (R) Jumbo Toilet Paper, 2 Ply, Continuous Roll, 12 PK

Kimberly-Clark Professional Scott (R) Jumbo Toilet Paper,  2 Ply,  Continuous Roll,  12 PK 67805
Hover or click to zoom Tap to zoom
Key Features
  • Green Certification or Other Recognition: Forest Stewardship Council (FSC); Ecologo Certified
  • Ply: 2 Ply
  • Product Series: Scott(R) Essential(TM)
  • Roll Dia.: 9 3/8 in
  • Roll Length: 1000 ft.
  • Roll Type: Jumbo
  • Series: Scott (R)
  • Sheet Size: 3.55" x 1000 ft.
See full product details
$71.61
Pk of 12, $5.97/ea

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Kimberly-Clark Professional #67805 Specifications

  • Green Certification or Other Recognition: Forest Stewardship Council (FSC); Ecologo Certified
  • Ply: 2 Ply
  • Product Series: Scott(R) Essential(TM)
  • Roll Dia.: 9 3/8 in
  • Roll Length: 1000 ft.
  • Roll Type: Jumbo
  • Series: Scott (R)
  • Sheet Size: 3.55" x 1000 ft.
  • Sheets per Roll: Continuous Roll
  • Uses Dispenser: Mfr. No. 09507, 09508, 09551
  • Color: White
  • Core Dia.: 3-1/4"
  • Item: Toilet Paper
  • Green Environmental Attribute: Product Contains a Minimum of 20% Post-Consumer Recycled Content, Product Contains a Minimum of 100% Pre-Consumer Recycled Content
  • Package Quantity: PK12
  • Sheet Length: Continuous
  • Compatible Grainger Part Number: 245DE3, 506K76, 60HW18
  • Compatible Mfg. Model Number: 09507, 09508, 09551
  • Sheet Width: 3 1/4 in
  • Toilet Paper Type: Jumbo Core
  • Number of Sheets: Continuous
  • Shop By: New Products
  • Country of Origin (subject to change): United States

Description

Scott Essential, Toilet Paper Roll, 2 Ply, Sheet Size Continuous, Continuous, Roll Length 1,000 ft, Roll Dia. 9 3/8 in, Universal, 3 1/4 in Sheet Width, Continuous Sheet Length, 3 1/4 in Core Dia., White, Compatible Grainger Part Number 245DE3, 506K76, 60HW18, Compatible Mfg. Model Number 09507, 09508, 09551, Jumbo Core, Package Quantity 12

Reviews of Kimberly-Clark Professional #67805

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.