- Home
- /
- Janitorial & Cleaning Supplies
- /
- Hand, Body & Hair Care Dispensers & Refills
- /
- Hand Soap & Lotion Dispensers
- /
- Soap Dispenser, Automated, White
Kimberly-Clark Professional
Soap Dispenser, Automated, White
- Zoro #: G2133234
- Mfr #: 32499
Tap to zoom
Hover or click to zoom
$49.17
Must order in multiples of 2
- Item: Soap Dispenser
- Country of Origin (subject to change): United States
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $98.34
Kimberly-Clark Professional #32499 Specifications
- Zoro #: G2133234
- Mfr #: 32499
- Item: Soap Dispenser
- Country of Origin (subject to change): United States
Description
Soap Dispenser
Reviews of Kimberly-Clark Professional #32499
Explore more
- KIMBERLY-CLARK PROFESSIONAL Soap Dispenser, Automated, Black 32504
- KIMBERLY-CLARK PROFESSIONAL Soap Dispenser, Cassette, Black 92145
- KIMBERLY-CLARK PROFESSIONAL Soap/Sanitizer Dispenser, 1200ml, Black 58724
- KIMBERLY-CLARK PROFESSIONAL Soap Dispenser, Automated, Stainless Steel 32508
- KIMBERLY-CLARK PROFESSIONAL Soap Dispenser, Counter Mount, Chrome 40836
- KIMBERLY-CLARK PROFESSIONAL Soap/Sanitizer Dispenser, 1200ml, Silver 53694
- CREATIVE BATH Driftwood Lotion / Soap Dispenser DRI59NAT
- BEST SANITIZERS, INC. Hand Sanitizer Dispenser, 1250mL, Black MD10030B
- RUBBERMAID COMMERCIAL Hand Soap, Antibacterial, Auto Dispenser Refill, 1600ml, , WE, PK 4 RCP2018581
- ESPOMA CO Espoma EOIS24 24 oz Insect Soap Ready To Use EOIS24
- Kimberly-Clark Professional Hand Soap & Lotion Dispensers