Kimberly-Clark Professional

Toilet Paper Dispenser, (2) Rolls, Black

Kimberly-Clark Professional Toilet Paper Dispenser, (2) Rolls, Black 39731
Hover or click to zoom Tap to zoom
$27.03
  • Dispenser Product Grouping: Toilet Paper Dispenser
  • Product Series: Scott(R) Pro(TM)
  • Dispenser Material: Plastic
  • Dispenser Width: 20 1/4 in
  • Finish: Unfinished
  • Dispenser Height: 11 5/8 in
  • Compatible Grainger Part Number: 40AY44, 42EN45
  • Dispenser Mounting: Wall
See full product details
Orders over $75 ship free.

Total: $27.03

Kimberly-Clark Professional #39731 Specifications

  • Dispenser Product Grouping: Toilet Paper Dispenser
  • Product Series: Scott(R) Pro(TM)
  • Dispenser Material: Plastic
  • Color: Black
  • Dispenser Width: 20 1/4 in
  • Finish: Unfinished
  • Dispenser Height: 11 5/8 in
  • Compatible Grainger Part Number: 40AY44, 42EN45
  • Dispenser Mounting: Wall
  • Dispenser Depth: 6 1/4 in
  • Toilet Paper Type: Jumbo Coreless
  • Item: Toilet Paper Dispenser
  • Dispenser Capacity: (2) Rolls
  • Ligature Resistant: No
  • For Max. Roll Dia.: 9 3/8 in
  • ADA Compliance: Yes
  • Compatible Mfg. Model Number: 07005, 07006
  • Includes: Mounting Hardware
  • Features: No Door with Keyless Entry, Tear Off Bars on Both Sides of the Dispenser
  • Sublease Requirement: Sublease Not Required
  • Country of Origin (subject to change): United States

Description

Toilet Paper Dispenser, Jumbo Coreless, Scott(R) Pro(TM), Dispenser Capacity (2) Rolls, Horizontal Double Roll, Dispenser Material Plastic, Finish Unfinished, Black, Dispenser Depth 6 1/4 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 11 5/8 in, Dispenser Mounting Wall, Dispenser Width 20 1/4 in, Compatible Grainger Part Number 40AY44, 42EN45, Compatible Mfg. Model Number 07005, 07006, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser

Reviews of Kimberly-Clark Professional #39731