Kimberly-Clark Professional

Toilet Paper Dispenser, (2) Rolls, Smoke

Kimberly-Clark Professional Toilet Paper Dispenser, (2) Rolls, Smoke 09604
Hover or click to zoom Tap to zoom
$14.67
  • Dispenser Product Grouping: Toilet Paper Dispenser
  • Product Series: Scott(R) Essential(TM)
  • Dispenser Material: Plastic
  • Color: Smoke
  • Finish: Unfinished
  • Features: Hygienic Covers
  • Sublease Requirement: Sublease Not Required
  • Dispenser Height: 7 5/8 in
See full product details
Orders over $75 ship free.

Total: $14.67

Kimberly-Clark Professional #09604 Specifications

  • Dispenser Product Grouping: Toilet Paper Dispenser
  • Product Series: Scott(R) Essential(TM)
  • Dispenser Material: Plastic
  • Color: Smoke
  • Finish: Unfinished
  • Features: Hygienic Covers
  • Sublease Requirement: Sublease Not Required
  • Dispenser Height: 7 5/8 in
  • For Max. Roll Dia.: 5 1/4 in
  • Toilet Paper Type: Coreless
  • Dispenser Depth: 6 in
  • Dispenser Width: 11 in
  • Compatible Mfg. Model Number: 04007, 07001, 47305
  • ADA Compliance: Yes
  • Dispenser Mounting: Wall
  • Item: Toilet Paper Dispenser
  • Dispenser Capacity: (2) Rolls
  • Compatible Grainger Part Number: 42EN41, 42EN44, 60HV77
  • Ligature Resistant: No
  • Country of Origin (subject to change): United States

Description

Toilet Paper Dispenser, Coreless, Scott Essential, Dispenser Capacity (2) Rolls, Horizontal Double Roll, Dispenser Material Plastic, Finish Unfinished, Smoke, Dispenser Depth 6 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 7 5/8 in, Dispenser Mounting Wall, Dispenser Width 11 in, Compatible Grainger Part Number 42EN41, 42EN44, 60HV77, Compatible Mfg. Model Number 04007, 07001, 47305, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser

Reviews of Kimberly-Clark Professional #09604