Kimberly-Clark Professional

Toilet Paper Dispenser, (4) Rolls, Black

Kimberly-Clark Professional Toilet Paper Dispenser, (4) Rolls, Black 44518
Hover or click to zoom Tap to zoom
$22.00
  • Promotion Restriction: Not eligible for promotion
  • Dispenser Product Grouping: Toilet Paper Dispenser
  • Product Series: Scott(R) Pro(TM)
  • Dispenser Material: Plastic
  • Color: Black
  • Ligature Resistant: No
  • Finish: Unfinished
  • Dispenser Depth: 6 1/4 in
See full product details
Orders over $75 ship free.

Total: $22.00

Kimberly-Clark Professional #44518 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Dispenser Product Grouping: Toilet Paper Dispenser
  • Product Series: Scott(R) Pro(TM)
  • Dispenser Material: Plastic
  • Color: Black
  • Ligature Resistant: No
  • Finish: Unfinished
  • Dispenser Depth: 6 1/4 in
  • Dispenser Mounting: Wall
  • Compatible Grainger Part Number: 42EN41, 42EN44, 60HV77
  • Dispenser Height: 12 3/4 in
  • Toilet Paper Type: Coreless
  • Sublease Requirement: Sublease Not Required
  • Dispenser Capacity: (4) Rolls
  • Item: Toilet Paper Dispenser
  • Features: Keyed or Keyless Option, inH in Mandrel
  • Dispenser Width: 11 1/4 in
  • Compatible Mfg. Model Number: 04007, 07001, 47305
  • ADA Compliance: Yes
  • For Max. Roll Dia.: 5 1/4 in
  • Country of Origin (subject to change): United States

Description

Toilet Paper Dispenser, Coreless, Scott Pro, Dispenser Capacity (4) Rolls, Vertical Quad Roll, Dispenser Material Plastic, Finish Unfinished, Black, Dispenser Depth 6 1/4 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 12 3/4 in, Dispenser Mounting Wall, Dispenser Width 11 1/4 in, Compatible Grainger Part Number 42EN41, 42EN44, 60HV77, Compatible Mfg. Model Number 04007, 07001, 47305, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser

Reviews of Kimberly-Clark Professional #44518