Kimberly-Clark Professional

Toilet Paper Dispenser, Jumbo, Smoke

Kimberly-Clark Professional Toilet Paper Dispenser, Jumbo, Smoke 09551
Hover or click to zoom Tap to zoom
$52.91
  • Dispenser Product Grouping: Toilet Paper Dispenser
  • Product Series: Scott(R) Essential(TM)
  • Dispenser Material: Plastic
  • Color: Black
  • Item: Toilet Paper Dispenser
  • Features: Hinged Front Cover, Tear Off Bars, Push-Button and a Lock/Key to Reduce Pilferage
  • Sublease Requirement: Sublease Not Required
  • Compatible Mfg. Model Number: 07223, 07805, 67805
See full product details
Orders over $75 ship free.

Total: $52.91

Kimberly-Clark Professional #09551 Specifications

  • Dispenser Product Grouping: Toilet Paper Dispenser
  • Product Series: Scott(R) Essential(TM)
  • Dispenser Material: Plastic
  • Color: Black
  • Item: Toilet Paper Dispenser
  • Features: Hinged Front Cover, Tear Off Bars, Push-Button and a Lock/Key to Reduce Pilferage
  • Sublease Requirement: Sublease Not Required
  • Compatible Mfg. Model Number: 07223, 07805, 67805
  • Compatible Grainger Part Number: 40AY50, 42EN49, 42EN65
  • Dispenser Depth: 5 3/4 in
  • Ligature Resistant: No
  • Dispenser Height: 13 1/8 in
  • Dispenser Width: 20 1/2 in
  • ADA Compliance: Yes
  • Dispenser Capacity: (2) Rolls
  • Dispenser Mounting: Wall
  • Finish: Unfinished
  • For Max. Roll Dia.: 9 3/8 in
  • Toilet Paper Type: Jumbo Core
  • Country of Origin (subject to change): United States

Description

Toilet Paper Dispenser, Jumbo Core, Scott(R) Essential(TM), Dispenser Capacity (2) Rolls, Horizontal Double Roll, Dispenser Material Plastic, Finish Unfinished, Black, Dispenser Depth 5 3/4 in, Universal, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 13 1/8 in, Dispenser Mounting Wall, Dispenser Width 20 1/2 in, Compatible Grainger Part Number 40AY50, 42EN49, 42EN65, Compatible Mfg. Model Number 07223, 07805, 67805, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser

Reviews of Kimberly-Clark Professional #09551