Kimberly-Clark Professional
Personal Seat Cover Dispenser (09506), Black, 17.5" x 13.25" x 2.25" (Qty 1)
Mfr # 9506
Zoro # G4519719
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Plastic
- Dispenser Color Black
- Dispenser Height 2.25 in
- Dispenser Width 17.5 in
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Seat Cover Dispenser 09505
- KIMBERLY-CLARK PROFESSIONAL Personal Seat Cover Dispenser (09512), Stainless, 16.63" x 12.25" x 2.5" (Qty 1) 9512
- GEORGIA-PACIFIC Dispn Tissue Safetgard Seatcover Gray 57737
- BOARDWALK Toilet Seat Cover Dispenser, 16 x 3 x 11 1/2, Chrome BWKKD200
- HOSPECO Evogen EVNT1 No Touch Toilet Seat Cover Dispenser EVNT1-W
- GEORGIA-PACIFIC Dispenser, Seat Cover 57748
- TOUGH GUY Toilet Seat Cover Dispenser, Color: Chrome 3P916
- IMPACT PRODUCTS Plastic 1/2 Fold Toilet Seat Cover Dispenser, 16.05x3.15x11.3, Smoke 25131900
- BOBRICK Dispenser, Seat Cover , Recess B-301
- TOUGH GUY Toilet Seat Cover Dispenser, White 2VEX8
- IMPACT PRODUCTS Toilet Seat Cover Dispenser, 16.4 x 3.05 x 11.9, White, PK2 IMP 1120
- Kimberly-Clark Professional Toilet Seat Cover Dispensers