Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Airlessware, Transparent, 14/20

  • Zoro #: G0055310
  • Mfr #: 211300-2440

$87.00

  • Overall Length: 115mm
  • Material of Construction: Glass
  • Lower Ground Mouth Size: 14/20
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #211300-2440 Specifications

  • Zoro #: G0055310
  • Mfr #: 211300-2440
Overall Length: 115mm Material of Construction: Glass
Lower Ground Mouth Size: 14/20 Color: Transparent
Item: Adapter Type: Airlessware
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Adapter, Airlessware, Overall Length 115mm, Lower Ground Mouth Size 14/20, Material of Construction Glass, Color Transparent

Reviews of Kimble #211300-2440