Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Bent, Transparent, 24/40

  • Zoro #: G0056589
  • Mfr #: 157000-2440

$43.79

  • Upper Ground Mouth Size: 24/40
  • Item: Adapter
  • Type: Bent
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #157000-2440 Specifications

  • Zoro #: G0056589
  • Mfr #: 157000-2440
Upper Ground Mouth Size: 24/40 Item: Adapter
Type: Bent Overall Length: 115mm
Material of Construction: Glass Color: Transparent
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Adapter, Bent, Overall Length 115mm, Upper Ground Mouth Size 24/40, Material of Construction Glass, Color Transparent

Reviews of Kimble #157000-2440