Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Adapter, Bent, Transparent, 24/40

  • Zoro #: G0056570
  • Mfr #: 157500-2440

$60.84

  • Item: Adapter
  • Color: Transparent
  • Lower Ground Mouth Size: 24/40
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Kimble #157500-2440 Specifications

  • Zoro #: G0056570
  • Mfr #: 157500-2440
Item: Adapter Color: Transparent
Lower Ground Mouth Size: 24/40 Overall Length: 140mm
Upper Ground Mouth Size: 24/40 Material of Construction: Glass
Type: Bent Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Adapter, Bent, Overall Length 140mm, Upper Ground Mouth Size 24/40, Lower Ground Mouth Size 24/40, Material of Construction Glass, Color Transparent

Reviews of Kimble #157500-2440