Adapter, Bent, Transparent, 24/40

  • Mfr # 158000-2440

  • Zoro # G0056555


product price:  $95.49
/ea
Free Shipping & Returns

Key Features

Type
Distillation Bent
Features
Both Joints are of the Same Size, Standard Taper Inner Joints at Each End
Material of Construction
Glass
Overall Length
130 mm
Upper Ground Mouth Size
24/40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
158000-2440
Zoro #
G0056555
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
130 mm
Upper Ground Mouth Size
24/40
Lower Ground Mouth Size
24/40

Details

Item
Adapter
Type
Distillation Bent
Features
Both Joints are of the Same Size, Standard Taper Inner Joints at Each End
Material of Construction
Glass
Color
Clear
Product Type
Distillation Bent
Autoclavable
No
Material
Borosilicate Glass
USP Specification
Type I
ASTM Specification
E438

Description

Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 130 mm, USP Specification Type I, Product Type Adapter, Type Distillation Bent, Material Borosilicate Glass, Color Colorless, Autoclavable No, Features Both Joints are of the Same Size, Standard Taper Inner Joints at Each End, Standards Not Applicable, ASTM Specification E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.